Beli alat paku tembak di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Max Coil Nailer For Wooden Package and Pallet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.999.900

  2. TCH Paku Tembak Seri F
    Mulai

    Rp23.900

    TCH Paku Tembak Seri F
    Deskripsi:
    Paku Tembak F TCHUntuk keperluan pekerjaan furniture, plastik, kayu, jendela, pintu, kabinet, panel, dan lain sebagainya.
    atribut:
    • Material: Galvanized Steel
    • Crown (mm): 1.9
    • Width (mm): 1.27
    • Thickness (mm): 0.95
  3. BOSTITCH Air-Powered Nail Gun
    Mulai

    Rp5.199.900

    BOSTITCH Air-Powered Nail Gun
    Deskripsi:
    Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.
    atribut:
    • UNSPSC: 27131506
    • Built-In Light: No
    • Minimum Hose Size (inch): 1/4
    • Power Source: Air Powered
    • Standards: ANSI
  4. HiKOKI High pressure roll nailer
    Mulai

    Rp21.999.900

    HiKOKI High pressure roll nailer
    Deskripsi:
    "Hit light and accurately" The smallest diameter in its class! Adopts a smart nose with a slim tip shape that makes it easy to aim. The smart nose allows you to drive deeper when hitting squarely. Lightweight and compact body! Light and compact even in cramped places. Equipped with an easy-to-handle air duster mechanism Adopts an easy-to-handle magazine Adopts a low recoil integrally molded pistonBuilding interior foundation fixing, frame assembly work for 2x4 construction method, floor foundation/structural plywood covering, etc.*A high-pressure air compressor and high-pressure air hose are required for use.
    atribut:
    • Air Consumption (L/rivet): 2.3 (at 1.96 MPa)
    • Included Accessories: Case, Safety Glasses, Oil Can, Nose Cap (A)
    • Length L x Height H x Width W (mm): 287x295x132
    • Mass (kg): 2.4
    • Suitable Air Pressure (MPa): 1.18~2.26
    • Suitable Nails (mm): (Wire Connection Nail) 45 ~ 75
    • Use Nail (Number of Clothes): (Wire connection nail) 150, 200, 250, 300
    • Warranty Period: 2 years
  5. NITTO Lakban Sealing Waterproof Double/Single-Sided (Solasi / Selotip)
    Mulai

    Rp54.900

    NITTO Lakban Sealing Waterproof Double/Single-Sided (Solasi / Selotip)
    atribut:
    • Color: Black
    • Viscosity (N/mm): 4.1/10
    • Base Material: Special Foam Rubber (EPDm)
    • Adhesive Materials: Acrylics
  6. MILWAUKEE Nail Gun (Paku Tembak)
    Mulai

    Rp9.999.900

    MILWAUKEE Nail Gun (Paku Tembak)
    Deskripsi:
    These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
    atribut:
    • Power Source: Air Powered
    • Handle Type: Pistol Grip
    • Collation Angle (°): 21
    • Collation Style: Strip
    • Collation Type: Wire
    • Depth Control: Yes
    • Features: Reload Indicator
    • For Nail Gauge (ga): 11
    • For Nail Head Style: Standard Round
    • For Nail Length Range (inch): 2 to 3 1/2
    • For Nail Penny Size: 16d
    • For Nail Shank Diameter (inch): 0.113 to 0.148
    • Housing Material: Magnesium
    • Nail Capacity: 64 to 72
    • Standards: UL Listed
    • Tip: Nonmarring
  7. ALDO Air Nailer Coil
    Mulai

    Rp4.199.900

    ALDO Air Nailer Coil
    atribut:
    • Nail Capacity (Pcs): 300
    • Nepel (inch): 1/4
    • Operating Pressure (bar): 5 to 7
  8. monotaro Gun Tacker (Staples Tembak)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    monotaro Gun Tacker (Staples Tembak)
    Deskripsi:
    Produk ini juga sering disebut dengan Mesin Staples
    atribut:
    • Staple Width (mm): 10.6-13
    • Applicable Staple: (MAX) 1208F, T3-10MB, T3-10MB-L, T3-6M (Rapid) # 53, # 13, # 23, # 24
    • Staple foot length (mm): 43994
  9. SENCO Nail Gun
    Mulai

    Rp3.599.900

    SENCO Nail Gun
    Deskripsi:
    Air-powered siding nailers drive nails through hard materials such as fiber cement board. They typically are more powerful than roofing nailers to drive larger nails through harder material and to hold siding securely in place while working.
  10. PUDAK SCIENTIFIC Magnifying Glass (Kaca Pembesar)
    Mulai

    Rp119.900

    PUDAK SCIENTIFIC Magnifying Glass (Kaca Pembesar)
    Deskripsi:
    Kaca pembesar bertangkai plastik. Diameter 50 mm dengan lensa perbesaran 3x.
    atribut:
    • Type: Perbesaran 3x
    • Diameter (mm): 50
  11. TEKIRO Air Nailer Gun (Mesin Paku Tembak)
    Mulai

    Rp529.900

    TEKIRO Air Nailer Gun (Mesin Paku Tembak)
    Deskripsi:
    Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mm
    atribut:
    • Size (mm): 1.05x1.25
    • Material: Aluminium
    • Dimension 2 (mm): 206
    • Dimension 1 (mm): 233
    • Dimension 4 (mm): 42
    • Dimension 3 (mm): 183
  12. Makita Pneumatic Nailer
    Mulai

    Rp1.099.900

    Makita Pneumatic Nailer
    atribut:
    • Gauge: 18
    • Nail Head Width (mm): 2 mm
    • Thickness (mm): 1.05
    • Width (mm): 1.25
  13. monotaro.id Sikat Pembersih Keyboard Komputer
    Mulai

    Rp199.900

    monotaro.id Sikat Pembersih Keyboard Komputer
    atribut:
    • Color: Assorted Colors
    • Material: Plastik
  14. PROFAST Nails (Paku)
    Mulai

    Rp1.399.900

  15. INGCO Concrete Nail
    Mulai

    Rp74.900

    INGCO Concrete Nail
    Deskripsi:
    INGCO Concrete Nail (25 mm) // Isi Refill Nailer Paku Tembak Beton Tembok Semen Nail Pneumatic
    atribut:
    • Suitable For: ACN18641
    • Nail Head (mm): 6.4x2.2
    • Shank Diameter (mm): 2.2
  16. Strong Man Paku Tembak Kompresor
    Mulai

    Rp289.900

  17. PEXII Paku Tembak
    Mulai

    Rp569.900

    PEXII Paku Tembak
    atribut:
    • Fastener Length (mm): 10-22
    • Pressure (psi): 60-110
    • Dimension LxWxH (mm): 240x56x180
  18. INGCO Brad Nail
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

    INGCO Brad Nail
    Deskripsi:
    INGCO Brad Nail (F20) // Refill Isi Nailer Paku Tembak T F 20 mm
Daftar Harga alat paku tembak Terbaru October 2026
Max Coil Nailer For Wooden Package and PalletRp7.999.900
TCH Paku Tembak Seri FRp23.900
BOSTITCH Air-Powered Nail GunRp5.199.900
HiKOKI High pressure roll nailerRp21.999.900
NITTO Lakban Sealing Waterproof Double/Single-Sided (Solasi / Selotip)Rp54.900
MILWAUKEE Nail Gun (Paku Tembak)Rp9.999.900
ALDO Air Nailer CoilRp4.199.900
monotaro Gun Tacker (Staples Tembak)Rp319.900
KRISBOW Mesin Paku Tembak MediumRp689.900
SENCO Nail GunRp3.599.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)